€80.00/ pieceexcl. VAT
€96.80incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.00 | - |
10+ | €72.00 | 10.00% |
20+ | €60.00 | 25.00% |
50+ | €56.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | NVD39-BF33-EXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Fixx Lok 39 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | DN19 |
Seal material 2 | NBR |
Type of component | Quick Coupling |