Products
Brands
About ERIKS
Customer service
NL - English
Home
All product categories
Plug Fixx Lok type 39, for one...
Plug Fixx Lok type 39, for one side shut-off valve, brass, female thread
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Code
NVD39-BF33-EXN
1
Hose fitting type
Female fix thread
1
Connection termination
BSPP
1
Connection termination size
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2
Type of component
Log in to see your specific pricing.
Log in
1
of
Plug Fixx Lok type 39, for one side shut-off valve, brass, female thread
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Nipple Fixx Lok 35 bar, serie 39 for double shut off in Brass, female thread BSP 1''
Female fix thread
BSPP
1"
€80.00
/
piece
Log in