

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 370 |
Type | Medium-pressure filter |
Size | 450 |
Code digit | Pi 3745-069 |
Max. operating pressure | 210 bar |
Connection | 1.1/2" BSP cyl. |
With dirt indicator | Optical/Electrical 2,2 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |
€275.00/ pieceexcl. VAT
€332.75incl. VAT
1 In stock - Estimated delivery date 16/11/2026€258.00/ pieceexcl. VAT
€312.18incl. VAT
Estimated delivery date - 12/01/2027€241.00/ pieceexcl. VAT
€291.61incl. VAT
Estimated delivery date - 06/01/2027€236.00/ pieceexcl. VAT
€285.56incl. VAT
1 In stock - Estimated delivery date 16/11/2026