

€275.00/ pieceexcl. VAT
€332.75incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 2145 PS 3 |
Size | 450 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 20 bar |
Temperature range | from -10 to 120 °C |
End caps material | Plastic |
Length of filter element | 372 mm |
Internal diameter | 47.5 mm |
Outer Diameter | 84 mm |