

€2,186.00/ pieceexcl. VAT
€2,645.06incl. VAT
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 370 |
Type | Medium-pressure filter |
Size | 450 |
Code digit | Pi 3745-015/PiS 3115-M12X1 |
Max. operating pressure | 210 bar |
Connection | 1.1/2" BSP cyl. |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 250VAC/200VDC |
Electrical connection | M 12x1 |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |
€275.00/ pieceexcl. VAT
€332.75incl. VAT
1 In stock - Estimated delivery date 10/11/2026€258.00/ pieceexcl. VAT
€312.18incl. VAT
Estimated delivery date - 07/01/2027€241.00/ pieceexcl. VAT
€291.61incl. VAT
Estimated delivery date - 22/12/2026€236.00/ pieceexcl. VAT
€285.56incl. VAT
1 In stock - Estimated delivery date 10/11/2026