FESTO

FESTO Plastic tubing PFAN-6X1-NT 197062

  • ERIKS:11639824
  • Manufacturer:4052568044879
Image 1
Perfluoroalkoxyalkane Tubing. Resistant to high temperatures and chemicals.
Save to list

€17.20/ meterexcl. VAT

€20.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PFAN
Hose material
PFA
Internal diameter
4 mm
Wall thickness
1 mm
Outer diameter
6 mm
Maximum operating pressure at 20 °C
16 bar
Temperature range
from -20 to 150 °C
Colour
Natural
Minimum bending radius
12 mm
FDA quality mark
Yes
Hardness
D 60 +5
Weight per meter
34 g
Alternatives
Product Image

FESTO Plastic tubing PTFEN-6X1-NT-100 8061172

  • Eriks:13349033
  • Manufacturer:8061172

€6.71/ meterexcl. VAT

€8.12incl. VAT

Sold per: 100Min. order: 100

500 In stock - Estimated delivery date 10/11/2026