

€6.71/ meterexcl. VAT
€8.12incl. VAT
Sold per: 100Min. order: 100
500 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PTFEN |
Hose material | PTFE |
Internal diameter | 4 mm |
Wall thickness | 1 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 15 bar |
Temperature range | from -20 to 150 °C |
Roller length | 100 m |
Colour | Natural |
Minimum bending radius | 38 mm |
FDA quality mark | Yes |
Hardness | D 55 +/-5 |
Weight per meter | 34 g |