

93,46 €/ pieceexcl. VAT
113,09 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LOE |
Size | Mini |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Bowl guard | Metal |
Bowl Material | Polycarbonate |
Housing material | Aluminium die-cast |
Seal material | NBR |
Flow direction | left ? right |
Maximum operating pressure | 16 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Reservoir capacity | 0.045 l |
Flow rate | 2300 l/min |
Weight | 270 g |
32,89 €/ pieceexcl. VAT
39,80 €incl. VAT
9 In stock - Estimated delivery date 22.09.2026