

€32.89/ pieceexcl. VAT
€39.80incl. VAT
9 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS4-LOE |
Size | 4 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Bowl guard | Plastic |
Bowl Material | Polycarbonate |
Housing material | Aluminium die-cast |
Flow direction | left ? right |
Maximum operating pressure | 12 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Reservoir capacity | 0.03 l |
Flow rate | 2200 l/min |
Weight | 194 g |