

€21.51/ pieceexcl. VAT
€26.03incl. VAT
98 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRE |
Execution | Exhaust air flow control valve |
Port thread type | Male thread |
Pneumatic connection 1 | G1/4 |
Mounting | Threaded |
Adjusting element | Slotted head screw |
Seal material | NBR |
Material of threaded plug | Aluminium alloy |
Material adjusting screw | Brass |
Operating pressure | from 0 to 10 bar |
Temperature range | from -10 to 70 °C |
Nominal flow rate | 996 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 25 g |
€23.34/ pieceexcl. VAT
€28.24incl. VAT
1 In stock - Estimated delivery date 09/11/2026