

€23.34/ pieceexcl. VAT
€28.24incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VFFK |
Execution | Flow control silencer |
Port thread type | Male thread |
Pneumatic connection 1 | R1/4 |
Mounting | Threaded |
Adjusting element | Knurled screw |
Material of threaded plug | Brass, Nickel-plated |
Material adjusting screw | Brass, Nickel-plated |
Operating pressure | from 0 to 10 bar |
Temperature range | from 0 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 25 g |