

€1.28/ pieceexcl. VAT
€1.55incl. VAT
2472 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | B |
Material | Steel, galvanized |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/8 |
O-ring material | PA, TPE-U(PUR) |
Wrench width | 5 mm |
Weight | 7 g |
€1.26/ pieceexcl. VAT
€1.52incl. VAT
Sold per: 10Min. order: 10
126 In stock - Estimated delivery date 05/11/2026