

1,26 €/ pieceexcl. VAT
1,52 €incl. VAT
Sold per: 10Min. order: 10
136 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | PLG-B-HEX-OR |
Material | Brass, Nickel-plated |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | 1/8 |
Operation temperature | from -40 to 150 °C |
Operating pressure | from -0.95 to 60 bar |
Maximum operating pressure | 60 bar |