FENNER

FENNER 3-Phase FMH-motor 5.5kW 1500rpm (=4p) B35T IE3 400/690V P200 IP66 IEC-132S stainless steel TEFC

  • ERIKS:13470011
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
FMH
Energy efficiency class
IE3
Power
5.5 kW
Speed
1500 rpm
Mounting
B35T
Number of poles
4
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
132S
Material
Stainless steel