| Product | Energy efficiency class | Power [kW] | Nominal rated voltage [V] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| 3-Phase FMH-motor 3kW 1500rpm (=4p) B35T IE3 230/400V P250 IP66 IEC-100L stainless steel TEFC | IE3 | 3 | 230/400 | This product is no longer offered | |
| 3-Phase FMH-motor 1.5kW 1500rpm (=4p) B35T IE3 230/400V P200 IP66 IEC-90L stainless steel TEFC | IE3 | 1.5 | 230/400 | This product is no longer offered | |
| 3-Phase FMH-motor 7.5Kw 1500rpm (=4p) B35T IE3 400/690V P300 IP66 IEC-132M stainless steel TEFC | IE3 | 7.5 | 400/690 | This product is no longer offered | |
| 3-Phase FMH-motor 5.5kW 1500rpm (=4p) B35T IE3 400/690V P300 IP66 IEC-132S stainless steel TEFC | IE3 | 5.5 | 400/690 | This product is no longer offered | |
| 3-Phase FMH-motor 1.1kW 1500rpm (=4p) B35T IE3 230/400V P200 IP66 IEC-90S stainless steel TEFC | IE3 | 1.1 | 230/400 | This product is no longer offered | |
| 3-Phase FMH-motor 4kW 1500rpm (=4p) B35T IE3 400/690V P250 IP66 IEC-112M stainless steel TEFC | IE3 | 4 | 400/690 | This product is no longer offered | |
| 3-Phase FMH-motor 5.5kW 1500rpm (=4p) B35T IE3 400/690V P200 IP66 IEC-132S stainless steel TEFC | IE3 | 5.5 | 400/690 | This product is no longer offered | |
| 3-Phase FMH-motor 2.2kW 1500rpm (=4p) B35T IE3 230/400V P250 IP66 IEC-100L stainless steel TEFC | IE3 | 2.2 | 230/400 | This product is no longer offered |