FENNER

FENNER 3-Phase FMH-motor 2.2kW 1500rpm (=4p) B3T IE3 230/400V 50HZ IP66 IEC-100L stainless steel TEFC

  • ERIKS:13469934
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
FMH
Energy efficiency class
IE3
Power
2.2 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
100L
Material
Stainless steel