| 3-Phase FMH-motor 0.18kW 1500rpm (=4p) B3T IE2 230/400V 50HZ IP66 IEC-63 stainless steel TENV | IE2 | 0.18 | 230/400 | | This product is no longer offered |
| 3-Phase FMH-motor 0.37kW 1500rpm (=4p) B3T IE2 230/400V 50HZ IP66 IEC-71 stainless steel TENV | IE2 | 0.37 | 230/400 | | This product is no longer offered |
| 3-Phase FMH-motor 7.5Kw 1500rpm (=4p) B3T IE3 400/690V 50HZ IP66 IEC-132M stainless steel TEFC | IE3 | 7.5 | 400/690 | | This product is no longer offered |
| 3-Phase FMH-motor 5.5kW 1500rpm (=4p) B3T IE3 400/690V 50HZ IP66 IEC-132S stainless steel TEFC | IE3 | 5.5 | 400/690 | | This product is no longer offered |
| 3-Phase FMH-motor 0.55kW 1500rpm (=4p) B3T IE2 230/400V 50HZ IP66 IEC-80 stainless steel TENV | IE2 | 0.55 | 230/400 | | This product is no longer offered |
| 3-Phase FMH-motor 1.1kW 1500rpm (=4p) B3T IE3 230/400V 50HZ IP66 IEC-90S stainless steel TEFC | IE3 | 1.1 | 230/400 | | This product is no longer offered |
| 3-Phase FMH-motor 0.25kW 1500rpm (=4p) B3T IE2 230/400V 50HZ IP66 IEC-71 stainless steel TENV | IE2 | 0.25 | 230/400 | | This product is no longer offered |
| 3-Phase FMH-motor 2.2kW 1500rpm (=4p) B3T IE3 230/400V 50HZ IP66 IEC-100L stainless steel TEFC | IE3 | 2.2 | 230/400 | | This product is no longer offered |
| 3-Phase FMH-motor 1.5kW 1500rpm (=4p) B3T IE3 230/400V 50HZ IP66 IEC-90L stainless steel TEFC | IE3 | 1.5 | 230/400 | | This product is no longer offered |
| 3-Phase FMH-motor 4kW 1500rpm (=4p) B3T IE3 400/690V 50HZ IP66 IEC-112M stainless steel TEFC | IE3 | 4 | 400/690 | | This product is no longer offered |
| 3-Phase FMH-motor 3kW 1500rpm (=4p) B3T IE3 230/400V 50HZ IP66 IEC-100L stainless steel TEFC | IE3 | 3 | 230/400 | | This product is no longer offered |
| 3-Phase FMH-motor 0.75kW 1500rpm (=4p) B3T IE3 230/400V 50HZ IP66 IEC-80 stainless steel TENV | IE3 | 0.75 | 230/400 | | This product is no longer offered |
| 3-Phase FMH-motor 0.12kW 1500rpm (=4p) B3T IE2 230/400V 50HZ IP66 IEC-63 stainless steel TENV | IE2 | 0.12 | 230/400 | | This product is no longer offered |
| 3-Phase FMH-motor 2.2kW 1500rpm (=4p) B3T IE3 230/400V 50HZ IP66 IEC-100L stainless steel TEFC | IE3 | 2.2 | 230/400 | | This product is no longer offered |