FACOM

FACOM Water pump pliers - 180A.CPE - Heavy duty pump wrench max pipe 44mm

  • ERIKS:14376686
  • Manufacturer:3662424105265
Image 1
-CPE HANDLE DESIGN: a broader handle creates additional surface area to apply max force without pain and risk of injury.
-SOFT CPE GRIPS: provides good adhesion and comfort, anti-pinch, ergonomics, non-slip Bi-material hanles
-WIDE CAPACITY JAW: for gripping a variety of different pipes, fittings, and fasteners - Max capacity 44mm.
-LONG REACH THIN NOSE: Ideal for access into confined space.
-CHROME PLATE FINISHING: Improves durability and corrosion resistance.
Save to list

€24.88/ pieceexcl. VAT

€30.10incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
180A
Length
250 mm
Weight
330 g