FACOM

Heavy duty pump wrenches type no. 180A.CPE

-CPE HANDLE DESIGN: a broader handle creates additional surface area to apply max force without pain and risk of injury.
-SOFT CPE GRIPS: provides good adhesion and comfort, anti-pinch, ergonomics, non-slip Bi-material hanles
-WIDE CAPACITY JAW: for gripping a variety of different pipes, fittings, and fasteners - Max capacity 44mm.
-LONG REACH THIN NOSE: Ideal for access into confined space.
-CHROME PLATE FINISHING: Improves durability and corrosion resistance.
Image 1
  • 1
1 of Heavy duty pump wrenches type no. 180A.CPE
ProductLength [mm]AvailablePriceexcl. VAT