FACOM

FACOM Flex head ratchet combination spanner, 467BF Series, Metric, 10mm WD

  • ERIKS:23449275
  • Manufacturer:3148518195515
Image 1
Image 2
Image 1
Image 2
  • Hinged jointed ratchet combination wrenches for all current applications
  • Reversible compact ratchet incorporated within ring head
  • Fine ratchet system allowing a 5° working arc
  • Open end angle 15°
  • ISO 1711-1
Save to list

€18.63/ pieceexcl. VAT

€22.54incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467BF
Model
Metric
Wrench width
10 mm
Length
136.5 mm
Low spark model
No