Products
Brands
About ERIKS
Customer service
NL - English
Home
Flex head ratchet combination ...
Flex head ratchet combination spanner, 467BF Series
Hinged jointed ratchet combination wrenches for all current applications
Reversible compact ratchet incorporated within ring head
Fine ratchet system allowing a 5° working arc
Open end angle 15°
ISO 1711-1
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Model
Metric
1
Wrench width [mm]
10
1
Log in to see your specific pricing.
Log in
1
of
Flex head ratchet combination spanner, 467BF Series
Product
Model
Wrench width [mm]
Length [mm]
Available
Price
excl. VAT
Product
Model
Wrench width [mm]
Length [mm]
Available
Price
excl. VAT
Flex head ratchet combination spanner, 467BF Series, Metric, 10mm WD
Metric
10
136.5
€18.63
/
piece
Log in