EWELLIX

EWELLIX Tandem Linear ball bushing unit Closed LTBR 20

  • ERIKS:24025016
  • Manufacturer:7316571630137
Image 1
Tandem unit with two LBBR linear bearings behind each other (ISO series 1) available from 12 to 50 mm. Non-sealed version used for linear tables of any width.
Save to list

€153.05/ pieceexcl. VAT

€185.19incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LTBR
Shaft diameter
20 mm
Height
45 mm
Width
53 mm
Length
65 mm
Model
Closed
Relubrication facility
No
With sealing
No
Related products
Product Image

EWELLIX Tandem shaft block LEAS 20 A

  • Eriks:23773333
  • Manufacturer:2201583

€138.81/ pieceexcl. VAT

€167.96incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 20 B

  • Eriks:24024528
  • Manufacturer:2201592

€137.68/ pieceexcl. VAT

€166.59incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEBS 20 A

  • Eriks:23773343
  • Manufacturer:2201599

€104.37/ pieceexcl. VAT

€126.29incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSHS 20

  • Eriks:23773320
  • Manufacturer:2201570

€72.69/ pieceexcl. VAT

€87.95incl. VAT

Estimated delivery date - 11/11/2026