

€137.68/ pieceexcl. VAT
€166.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LEAS |
Shaft diameter | 20 mm |
Height | 42 mm |
Width | 20 mm |
Length | 130 mm |
Shaft height | 21 mm |