

€123.47/ pieceexcl. VAT
€149.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LTBR |
Shaft diameter | 12 mm |
Height | 33 mm |
Width | 40 mm |
Length | 60 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |
€33.56/ pieceexcl. VAT
€40.61incl. VAT
Estimated delivery date - 11/11/2026€90.69/ pieceexcl. VAT
€109.73incl. VAT
Estimated delivery date - 11/11/2026€70.26/ pieceexcl. VAT
€85.01incl. VAT
Estimated delivery date - 11/11/2026€60.79/ pieceexcl. VAT
€73.56incl. VAT
Estimated delivery date - 11/11/2026