

€33.56/ pieceexcl. VAT
€40.61incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LSCS |
Shaft diameter | 12 mm |
Height | 32.5 mm |
Width | 12 mm |
Length | 52 mm |
Shaft height | 20 mm |