EWELLIX

EWELLIX Linear ball bushing unit Closed, adjustable With sealing LUCE 50-2LS

  • ERIKS:23773164
  • Manufacturer:7316577643650
Image 1
Standard unit with self-aligning LBCD linear bearing (ISO series 3) available from 12 to 50 mm. Lightweight design in sealed or unsealed version with re-greasing function and adjustable clearance
Save to list

€427.95/ pieceexcl. VAT

€517.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LUCE
Shaft diameter
50 mm
Height
99 mm
Width
135 mm
Length
100 mm
Model
Closed, adjustable
Relubrication facility
Yes
With sealing
Yes
Related products
Product Image

EWELLIX Tandem shaft block LEBS 50 A

  • Eriks:23773346
  • Manufacturer:2201603

€186.48/ pieceexcl. VAT

€225.64incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSHS 50

  • Eriks:23773328
  • Manufacturer:2201578

€121.01/ pieceexcl. VAT

€146.42incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 50 A

  • Eriks:23773337
  • Manufacturer:2201588

€273.08/ pieceexcl. VAT

€330.43incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSNS 50

  • Eriks:23773329
  • Manufacturer:2201579

€253.46/ pieceexcl. VAT

€306.69incl. VAT

Estimated delivery date - 11/11/2026