

€253.46/ pieceexcl. VAT
€306.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LSNS |
Shaft diameter | 50 mm |
Height | 105 mm |
Width | 58 mm |
Length | 132 mm |
Shaft height | 60 mm |