

117,92 €/ meterexcl. VAT
142,68 €incl. VAT
6 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 117,92 € | - |
2+ | 98,27 € | 16.67% |
3+ | 78,62 € | 33.33% |
6+ | 72,72 € | 38.33% |
9+ | 68,79 € | 41.67% |
12+ | 62,89 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 100 mm |
Internal diameter | 70 mm |
Length | 1000 mm |
Material | PA 6 G |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 G |