| Hollow bar PA6 G (cast) natural ø100/70x1000 mm | Natural colour | 100 | 70 | | €117.92/meter |
| Hollow bar PA6 G (cast) natural ø95/70x1000 mm | Natural colour | 95 | 70 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø150/120x1000 mm | Natural colour | 150 | 120 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø200/160x1000 mm | Natural colour | 200 | 160 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø80/60x2000 mm | Natural colour | 80 | 60 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø190/160x1000 mm | Natural colour | 190 | 160 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø80/60x1000 mm | Natural colour | 80 | 60 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø170/140x1000 mm | Natural colour | 170 | 140 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø75/60x2000 mm | Natural colour | 75 | 60 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø170/125x1000 mm | Natural colour | 170 | 125 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø90/50x2000 mm | Natural colour | 90 | 50 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø200/120x1000 mm | Natural colour | 200 | 120 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø80/50x1000 mm | Natural colour | 80 | 50 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø160/120x1000 mm | Natural colour | 160 | 120 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø75/50x2000 mm | Natural colour | 75 | 50 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø140/110x2000 mm | Natural colour | 140 | 110 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø70/50x2000 mm | Natural colour | 70 | 50 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø110/90x2000 mm | Natural colour | 110 | 90 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø150/50x2000 mm | Natural colour | 150 | 50 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø150/100x2000 mm | Natural colour | 150 | 100 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø110/90x1000 mm | Natural colour | 110 | 90 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø100/50x2000 mm | Natural colour | 100 | 50 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø95/80x1000 mm | Natural colour | 95 | 80 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø150/100x1000 mm | Natural colour | 150 | 100 | | Not available in the webshop |
| Hollow bar PA6 G (cast) natural ø130/80x2000 mm | Natural colour | 130 | 80 | | Not available in the webshop |