EGAMASTER

EGAMASTER Strap wrench 300 mm 3", non-sparking, Cu-Be

  • ERIKS:14762827
  • Manufacturer:8412783739060
Image 1
Save to list

€545.03/ pieceexcl. VAT

€659.49incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Strap Wrench
Suitable for maximum pipe diameter
3
Length
300 mm
Weight
800 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Weight
800