Products
Brands
About ERIKS
Customer service
NL - English
Home
Strap Wrench, Non Sparking Ser...
Strap Wrench, Non Sparking Series, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Suitable for maximum pipe diameter
3
1
Length [mm]
300
1
Low spark model
Yes
1
Material
Log in to see your specific pricing.
Log in
1
of
Strap Wrench, Non Sparking Series, Beryllium-Copper
Product
Suitable for maximum pipe diameter
Length [mm]
Weight [g]
Available
Price
excl. VAT
Product
Suitable for maximum pipe diameter
Length [mm]
Weight [g]
Available
Price
excl. VAT
Strap wrench 300 mm 3", non-sparking, Cu-Be
3
300
800
€545.03
/
piece
Log in