
€178.56/ pieceexcl. VAT
€216.06incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Square Socket Wrench |
Wrench width | 3/8 in |
Connection size | 3/8 in |
Length | 155 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 180 g |
Model | Inch |
Length | 6.1 in |