Products
Brands
About ERIKS
Customer service
NL - English
Home
Square Socket Wrench, Aluminum...
Square Socket Wrench, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [in]
3/8
1
Connection size [in]
3/8
1
Length [mm]
155
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Square Socket Wrench, Aluminum bronze
Product
Wrench width [in]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [in]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Square Socket Wrench, Non-Sparking Series, 3/8" Connection Size, 3/8" WD, 155 mm LG, Aluminum bronze
3/8
3/8
155
€178.56
/
piece
Log in