
€620.49/ pieceexcl. VAT
€750.79incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slogging Ring Wrench |
Model | Metric |
Wrench width | 75 mm |
Type | Slogging Ring Wrench |
VDE tested | No |
Single wrench model | Yes |
Length | 325 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 2700 g |