| Slogging ring wrench, non-sparking, wrench size 3.7/8", length 410 mm, Cu-Be | Inch | | 410 | | €1,188.16/piece |
| Slogging ring wrench, non-sparking, wrench size 1.1/4", length 190 mm, Cu-Be | Inch | | 190 | | €139.04/piece |
| Slogging ring wrench, non-sparking, wrench size 1.5/8", length 230 mm, Cu-Be | Inch | | 230 | | €271.76/piece |
| Slogging ring wrench, non-sparking, wrench size 1.3/8", length 200 mm, Cu-Be | Inch | | 200 | | €176.95/piece |
| Slogging ring wrench, non-sparking, wrench size 1.7/8", length 240 mm, Cu-Be | Inch | | 240 | | €341.28/piece |
| Slogging ring wrench, non-sparking, wrench size 2.1/4", length 280 mm, Cu-Be | Inch | | 280 | | €391.84/piece |
| Slogging ring wrench, non-sparking, wrench size 2.3/16", length 270 mm, Cu-Be | Inch | | 270 | | €379.20/piece |
| Slogging ring wrench, non-sparking, wrench size 5/8", length 150 mm, Cu-Be | Inch | | 150 | | €104.93/piece |
| Slogging ring wrench, non-sparking, wrench size 1", length 180 mm, Cu-Be | Inch | | 180 | | €126.38/piece |
| Slogging ring wrench, non-sparking, wrench size 1.1/8", length 190 mm, Cu-Be | Inch | | 190 | | €132.75/piece |
| Slogging ring wrench, non-sparking, wrench size 2.3/8", length 280 mm, Cu-Be | Inch | | 280 | | €404.48/piece |
| Slogging ring wrench, non-sparking, wrench size 2.1/2", length 290 mm, Cu-Be | Inch | | 290 | | €417.09/piece |
| Slogging ring wrench, non-sparking, wrench size 2.3/4", length 320 mm, Cu-Be | Inch | | 320 | | €530.86/piece |
| Slogging ring wrench, non-sparking, wrench size 2.9/16", length 290 mm, Cu-Be | Inch | | 290 | | €480.32/piece |
| Slogging ring wrench, non-sparking, wrench size 3.1/2", length 380 mm, Cu-Be | Inch | | 380 | | €884.78/piece |
| Slogging ring wrench, non-sparking, wrench size 2", length 250 mm, Cu-Be | Inch | | 250 | | €353.91/piece |
| Slogging ring wrench, non-sparking, wrench size 36 mm, length 200 mm, Cu-Be | Metric | 36 | 200 | | €176.95/piece |
| Slogging ring wrench, non-sparking, wrench size 2.15/16", length 320 mm, Cu-Be | Inch | | 320 | | €619.36/piece |
| Slogging ring wrench, non-sparking, wrench size 46 mm, length 240 mm, Cu-Be | Metric | 46 | 240 | | €328.64/piece |
| Slogging ring wrench, non-sparking, wrench size 41 mm, length 230 mm, Cu-Be | Metric | 41 | 230 | | €278.06/piece |
| Slogging ring wrench, non-sparking, wrench size 50 mm, length 250 mm, Cu-Be | Metric | 50 | 250 | | €347.59/piece |
| Slogging ring wrench, non-sparking, wrench size 55 mm, length 270 mm, Cu-Be | Metric | 55 | 270 | | €385.52/piece |
| Slogging ring wrench, non-sparking, wrench size 60 mm, length 280 mm, Cu-Be | Metric | 60 | 280 | | €480.32/piece |
| Slogging ring wrench, non-sparking, wrench size 24 mm, length 170 mm, Cu-Be | Metric | 24 | 170 | | €104.93/piece |
| Slogging ring wrench, non-sparking, wrench size 65 mm, length 290 mm, Cu-Be | Metric | 65 | 290 | | €530.86/piece |