
€101.90/ pieceexcl. VAT
€123.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slogging Open Wrench |
Model | Inch |
Single wrench model | Yes |
Wrench width | 7/8 in |
Length | 150 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 400 g |
Wrench size small | 7/8 in |