| Open-end slogging wrench, non-sparking, wrench size 4.1/8", length 500 mm, Cu-Be | Inch | Yes | 4.1/8 | | €1,698.15/piece |
| Open-end slogging wrench, non-sparking, wrench size 4.9/16", length 520 mm, Cu-Be | Inch | Yes | 4.9/16 | | €2,150.99/piece |
| Open-end slogging wrench, non-sparking, wrench size 4.15/16", length 560 mm, Cu-Be | Inch | Yes | 4.15/16 | | €2,377.40/piece |
| Open-end slogging wrench, non-sparking, wrench size 4.11/16", length 530 mm, Cu-Be | Inch | Yes | 4.11/16 | | €2,264.21/piece |
| Open-end slogging wrench, non-sparking, wrench size 6", length 640 mm, Cu-Be | Inch | Yes | 6 | | €3,962.35/piece |
| Open-end slogging wrench, non-sparking, wrench size 5.3/8", length 575 mm, Cu-Be | Inch | Yes | 5.3/8 | | €2,830.26/piece |
| Open-end slogging wrench, non-sparking, wrench size 9/16", length 130 mm, Cu-Be | Inch | Yes | 9/16 | | €90.58/piece |
| Open-end slogging wrench, non-sparking, wrench size 11/16", length 130 mm, Cu-Be | Inch | Yes | 11/16 | | €90.58/piece |
| Open-end slogging wrench, non-sparking, wrench size 3/4", length 130 mm, Cu-Be | Inch | Yes | 3/4 | | €101.90/piece |
| Slogging Open Wrench, Non-Sparking Series, 7/8" size, Beryllium-Copper, 150 mm LG | Inch | Yes | 7/8 | | €101.90/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.1/16", length 170 mm, Cu-Be | Inch | Yes | 1.1/16 | | €118.87/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.7/16", length 210 mm, Cu-Be | Inch | Yes | 1.7/16 | | €181.13/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.13/16", length 245 mm, Cu-Be | Inch | Yes | 1.13/16 | | €260.39/piece |
| Open-end slogging wrench, non-sparking, wrench size 15/16", length 150 mm, Cu-Be | Inch | Yes | 15/16 | | €113.21/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.1/4", length 190 mm, Cu-Be | Inch | Yes | 1.1/4 | | €147.17/piece |
| Open-end slogging wrench, non-sparking, wrench size 1.5/8", length 225 mm, Cu-Be | Inch | Yes | 1.5/8 | | €215.11/piece |
| Open-end slogging wrench, non-sparking, wrench size 2.3/8", length 310 mm, Cu-Be | Inch | Yes | 2.3/8 | | €396.23/piece |
| Open-end slogging wrench, non-sparking, wrench size 3.9/16", length 438 mm, Cu-Be | Inch | Yes | 3.9/16 | | €1,075.49/piece |
| Open-end slogging wrench, non-sparking, wrench size 2.3/16", length 300 mm, Cu-Be | Inch | Yes | 2.3/16 | | €339.64/piece |
| Open-end slogging wrench, non-sparking, wrench size 2", length 270 mm, Cu-Be | Inch | Yes | 2 | | €305.68/piece |
| Open-end slogging wrench, non-sparking, wrench size 2.9/16", length 340 mm, Cu-Be | Inch | Yes | 2.9/16 | | €498.14/piece |
| Open-end slogging wrench, non-sparking, wrench size 4", length 480 mm, Cu-Be | Inch | Yes | 4 | | €1,698.15/piece |
| Open-end slogging wrench, non-sparking, wrench size 3", length 375 mm, Cu-Be | Inch | Yes | 3 | | €679.26/piece |
| Open-end slogging wrench, non-sparking, wrench size 3.1/8", length 395 mm, Cu-Be | Inch | Yes | 3.1/8 | | €792.48/piece |
| Open-end slogging wrench, non-sparking, wrench size 4.5/16", length 510 mm, Cu-Be | Inch | Yes | 4.5/16 | | €2,037.77/piece |