
€412.28/ pieceexcl. VAT
€498.86incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Sliding T Handle |
Connection size | 3/4 |
Length | 250 mm |
Low spark model | Yes |
Weight | 900 g |
Material | Aluminum bronze |