.jpg&w=1536&q=80)
| Product | Connection size | Length [mm] | Low spark model | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Sliding T-handle, dimensions 400x190 mm, non-sparking, connection size 1", Al-Br | 1 | 401 | Yes | €840.71/piece | |
| Sliding T-handle, non-sparking, connection size 3/8", Al-Br | 3/8 | Yes | €174.05/piece | ||
| Sliding T-handle, non-sparking, connection size 3/4", length 10", Al-Br | 3/4 | 250 | Yes | €412.28/piece | |
| Sliding T-handle, non-sparking, connection size 1/2", length 10", Al-Br | 1/2 | Yes | €207.92/piece | ||
| Sliding T-handle, non-sparking, connection size 3/4", length 18", Al-Br | 3/4 | 460 | Yes | €510.89/piece |