EGAMASTER

EGAMASTER Sliding T-handle, non-sparking, connection size 1/2", length 10", Al-Br

  • ERIKS:14761660
  • Manufacturer:8412783712742
Image 1
Save to list

€207.92/ pieceexcl. VAT

€251.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Sliding T Handle
Connection size
1/2
Low spark model
Yes
Weight
400 g
Material
Aluminum bronze