
€840.71/ pieceexcl. VAT
€1,017.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Sliding T Handle |
Connection size | 1 |
Length | 401 mm |
Low spark model | Yes |
Weight | 2400 g |
Material | Aluminum bronze |