
€33.97/ pieceexcl. VAT
€41.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Single Ended Open Jaw Spanner |
Model | Inch |
Single wrench model | Yes |
Wrench width | 3/4 in |
Length | 155 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 110 g |
Wrench size small | 3/4 in |