| Single-ended open-end wrench, non-sparking, wrench size 25/32", length 170 mm, Al-Br | Inch | Yes | 25/32 | | €39.62/piece |
| Single-ended open-end wrench, non-sparking, wrench size 3/4", length 155 mm, Al-Br | Inch | Yes | 3/4 | | €33.97/piece |
| Single-ended open-end wrench, non-sparking, wrench size 5/8", length 140 mm, Al-Br | Inch | Yes | 5/8 | | €27.16/piece |
| Single-ended open-end wrench, non-sparking, wrench size 11/16", length 140 mm, Al-Br | Inch | Yes | 11/16 | | €33.97/piece |
| Single-ended open-end wrench, non-sparking, wrench size 13/16", length 170 mm, Al-Br | Inch | Yes | 13/16 | | €40.75/piece |
| Single-ended open-end wrench, non-sparking, wrench size 19/32", length 140 mm, Al-Br | Inch | Yes | 19/32 | | €27.16/piece |
| Single-ended open-end wrench, non-sparking, wrench size 7/8", length 180 mm, Al-Br | Inch | Yes | 7/8 | | €41.89/piece |
| Single-ended open-end wrench, non-sparking, wrench size 3/8", length 100 mm, Al-Br | Inch | Yes | 3/8 | | €15.86/piece |
| Single-ended open-end wrench, non-sparking, wrench size 7/16", length 105 mm, Al-Br | Inch | Yes | 7/16 | | €19.25/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1/2", length 125 mm, Al-Br | Inch | Yes | 1/2 | | €20.39/piece |
| Single-ended open-end wrench, non-sparking, wrench size 5/16", length 90 mm, Al-Br | Inch | Yes | 5/16 | | €13.58/piece |
| Single-ended open-end wrench, non-sparking, wrench size 9/16", length 125 mm, Al-Br | Inch | Yes | 9/16 | | €21.52/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1.5/16", length 275 mm, Al-Br | Inch | Yes | 1.5/16 | | €79.25/piece |
| Single-ended open-end wrench, non-sparking, wrench size 13/32", length 100 mm, Al-Br | Inch | Yes | 13/32 | | €18.11/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1.1/4", length 275 mm, Al-Br | Inch | Yes | 1.1/4 | | €67.91/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1.5/8", length 325 mm, Al-Br | Inch | Yes | 1.5/8 | | €118.87/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1.7/16", length 300 mm, Al-Br | Inch | Yes | 1.7/16 | | €90.58/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1.3/8", length 300 mm, Al-Br | Inch | Yes | 1.3/8 | | €81.51/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1.9/16", length 325 mm, Al-Br | Inch | Yes | 1.9/16 | | €116.60/piece |
| Single-ended open-end wrench, non-sparking, wrench size 15/16", length 195 mm, Al-Br | Inch | Yes | 15/16 | | €45.29/piece |
| Single-ended open-end wrench, non-sparking, wrench size 31/32", length 195 mm, Al-Br | Inch | Yes | 31/32 | | €54.35/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1", length 225 mm, Al-Br | Inch | Yes | 1 | | €55.48/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1.1/2", length 325 mm, Al-Br | Inch | Yes | 1.1/2 | | €113.21/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1.1/8", length 255 mm, Al-Br | Inch | Yes | 1.1/8 | | €62.27/piece |
| Single-ended open-end wrench, non-sparking, wrench size 1.3/16", length 255 mm, Al-Br | Inch | Yes | 1.3/16 | | €64.53/piece |