
€79.25/ pieceexcl. VAT
€95.89incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Single Ended Open Jaw Spanner |
Model | Inch |
Single wrench model | Yes |
Wrench width | 1.5/16 in |
Length | 275 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 560 g |
Wrench size small | 1.5/16 in |