
€607.97/ pieceexcl. VAT
€735.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Tin Snips |
Length | 360 mm |
Operation | Cutting |
Low spark model | Yes |
Weight | 850 g |
Material | Aluminum bronze |