Products
Brands
About ERIKS
Customer service
NL - English
Home
Metal shears, Non Sparking Ser...
Metal shears, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
150
1
360
1
Operation
Cutting
2
Low spark model
Yes
2
Weight [g]
Material
Log in to see your specific pricing.
Log in
2
of
Metal shears, Non Sparking Series, Aluminum bronze
Product
Length [mm]
Operation
Low spark model
Available
Price
excl. VAT
Product
Length [mm]
Operation
Low spark model
Available
Price
excl. VAT
Scissors 360 mm, non-sparking, Al-Br
360
Cutting
Yes
€607.97
/
piece
Scissors 150 mm, non-sparking, Al-Br
150
Cutting
Yes
€134.25
/
piece
Log in