EGAMASTER

EGAMASTER Pipe wrench 12", non-sparking, Al-Br

  • ERIKS:14761776
  • Manufacturer:8412783714609
Image 1
Save to list

€305.41/ pieceexcl. VAT

€369.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Heavy Duty Pipe Wrench
Suitable for maximum pipe diameter
2
Weight
1300 g
Low spark model
Yes
Material
Aluminum bronze
Model
Inch
Length
12 in
Weight
1300