Products
Brands
About ERIKS
Customer service
NL - English
Home
Heavy Duty Pipe Wrench, Non Sp...
Heavy Duty Pipe Wrench, Non Sparking Series, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Chucking range [mm]
58
1
Suitable for maximum pipe diameter
2
1
58
1
Low spark model
Yes
2
Material
Log in to see your specific pricing.
Log in
2
of
Heavy Duty Pipe Wrench, Non Sparking Series, Aluminum bronze
Product
Chucking range [mm]
Suitable for maximum pipe diameter
Weight [g]
Available
Price
excl. VAT
Product
Chucking range [mm]
Suitable for maximum pipe diameter
Weight [g]
Available
Price
excl. VAT
Pipe wrench 12", non-sparking, Al-Br
2
1300
€305.41
/
piece
Pipe wrench 12", non-sparking, Al-Br
58
58
1200
€214.25
/
piece
Log in