
€47.56/ pieceexcl. VAT
€57.55incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-End Wrench |
Model | Inch |
Length | 185 mm |
Material | Aluminum bronze |
Weight | 230 g |
Wrench size small | 3/4 in |
Wrench size large | 7/8 in |