| Open-end wrench, non-sparking, wrench size 3/4"x25/32", length 180 mm, Al-Br | Inch | 180 | Aluminum bronze | | €47.56/piece |
| Open-end wrench, non-sparking, wrench size 1"x1.5/16", length 230 mm, Al-Br | Inch | 230 | Aluminum bronze | | €84.91/piece |
| Open-end wrench, non-sparking, wrench size 5/8"x11/16", length 165 mm, Al-Br | Inch | 165 | Aluminum bronze | | €43.04/piece |
| Open-end wrench, non-sparking, wrench size 1"x1.1/16", length 230 mm, Al-Br | Inch | 230 | Aluminum bronze | | €70.18/piece |
| Open-end wrench, non-sparking, wrench size 1.1/8"x1.3/16", length 250 mm, Al-Br | Inch | 250 | Aluminum bronze | | €90.58/piece |
| Open-end wrench, non-sparking, wrench size 1/4"x9/32", length 90 mm, Al-Br | Inch | 90 | Aluminum bronze | | €13.58/piece |
| Open-end wrench, non-sparking, wrench size 5/16"x3/8", length 100 mm, Al-Br | Inch | 100 | Aluminum bronze | | €15.86/piece |
| Open-end wrench, non-sparking, wrench size 7/32"x1/4", length 90 mm, Al-Br | Inch | 90 | Aluminum bronze | | €13.58/piece |
| Open-end wrench, non-sparking, wrench size 1/2"x5/8", length 150 mm, Al-Br | Inch | 150 | Aluminum bronze | | €29.43/piece |
| Open-end wrench, non-sparking, wrench size 1/2"x11/16", length 150 mm, Al-Br | Inch | 150 | Aluminum bronze | | €29.43/piece |
| Open-end wrench, non-sparking, wrench size 5/8"x3/4", length 165 mm, Al-Br | Inch | 165 | Aluminum bronze | | €45.29/piece |
| Open-end wrench, non-sparking, wrench size 9/16"x3/4", length 150 mm, Al-Br | Inch | 150 | Aluminum bronze | | €33.97/piece |
| Open-end wrench, non-sparking, wrench size 25/32"x7/8", length 190 mm, Al-Br | Inch | 190 | Aluminum bronze | | €49.82/piece |
| Open-end wrench, non-sparking, wrench size 25/32"x13/16", length 185 mm, Al-Br | Inch | 185 | Aluminum bronze | | €49.82/piece |
| Open-end wrench, non-sparking, wrench size 11/16"x25/32", length 170 mm, Al-Br | Inch | 170 | Aluminum bronze | | €45.29/piece |
| Open-end wrench, non-sparking, wrench size 3/4"x7/8", length 185 mm, Al-Br | Inch | 185 | Aluminum bronze | | €47.56/piece |
| Open-end wrench, non-sparking, wrench size 19/32"x11/16", length 150 mm, Al-Br | Inch | 150 | Aluminum bronze | | €39.62/piece |
| Open-end wrench, non-sparking, wrench size 19/32"x25/32", length 165 mm, Al-Br | Inch | 165 | Aluminum bronze | | €39.62/piece |
| Open-end wrench, non-sparking, wrench size 3/8"x1/2", length 115 mm, Al-Br | Inch | 115 | Aluminum bronze | | €18.11/piece |
| Open-end wrench, non-sparking, wrench size 1.3/4"x1.5/8", length 350 mm, Al-Br | Inch | 350 | Aluminum bronze | | €192.47/piece |
| Open-end wrench, non-sparking, wrench size 2.1/16"x2.5/16", length 410 mm, Al-Br | Inch | 410 | Aluminum bronze | | €373.59/piece |
| Open-end wrench, non-sparking, wrench size 1.7/16"x1.5/8", length 330 mm, Al-Br | Inch | 330 | Aluminum bronze | | €147.17/piece |
| Open-end wrench, non-sparking, wrench size 1.3/16"x1.1/4", length 260 mm, Al-Br | Inch | 260 | Aluminum bronze | | €113.21/piece |
| Open-end wrench, non-sparking, wrench size 11/16"x3/4", length 170 mm, Al-Br | Inch | 170 | Aluminum bronze | | €45.29/piece |
| Open-end wrench, non-sparking, wrench size 1.5/16"x1.3/8", length 290 mm, Al-Br | Inch | 290 | Aluminum bronze | | €113.21/piece |